Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # EM3581T
Zoro # G8313444
original price:
$1,287.91
16% off
new price: $1,073.99
/ea
Free Shipping & Returns
$1,073.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3581T
- Zoro # G8313444
- UPC # 781568138922
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 1/2 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 10 1/4 in |
Manufacturers Warranty Length | 3 yr |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3/1.5 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Oil Filter Cart, 1 HP, 115V AC (10PFCC220Q10QBVPI1)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 25 # of Teeth (40BS25H X 3/4)
- PBC LINEAR V-Guide Adjustable Bushing, Bore .3130 In (VBA3)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184TC Frame, 208V AC, 230V AC Voltage (CL3608TM)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (CEM3710T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3559T-5, 3 HP, 3475 RPM, 145T Frame, Foot Mount, TEFC, 575 Volts (EM3559T-5)
- BALDOR-RELIANCE Motor, 3/4 HP, 1725 rpm, 3-Phase (M3542-5)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- Baldor-Reliance General Purpose AC Motors