Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # EM3116T
Zoro # G8522805
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3116T
- Zoro # G8522805
- UPC # 781568104125
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 11 1/8 in |
Shaft Length | 2 1/4 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 8 7/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3/1.5 A, 143T Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Throttle Valve (KF129106)
- IKO Shell Needle Roller Bearing (BA2416Z OG)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56Y Frame, 3,450 Nameplate RPM (B2859)
- BESTORQ L Timing Belts (322L075)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (CEM3771T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20, 25 HP, 284T Frame, 1,775/1,475 Nameplate RPM (EM2531T)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM3774T, 10HP, 1760RPM, 3PH, 60HZ, 215T, 0733M, TEAO, F1 (CTM3774T)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- LAFERT 3Ph 2.5Hp 1120Rpm 1-1/8In 208-230/440-460V-Ac Ac Motor (AF 100L S6)
- Baldor-Reliance General Purpose AC Motors