Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 230V AC, 460V AC Voltage, 3,520 Nameplate RPM
Mfr # EM3709T
Zoro # G7075330
product price: $1,589.99
/ea
Free Shipping & Returns
$1,589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 7 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3709T
- Zoro # G7075330
- UPC # 781568139035
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 14 1/2 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 17 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 18/19/9 A, 213T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm (6WY31)
- BESTORQ Banded Cogged Belt, 42.5 in Outside Length, 0.75 in Top Width, 2 Ribs (2/3VX425)
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W145T (W145T)
- ZORO SELECT Repair Kit (RKD1206)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3460)
- BALDOR-RELIANCE Baldor-Reliance Motor EJPM4104T, 30HP, 1770RPM, 3PH, 60HZ, 286JP, 1056M, TEFC, F (EJPM4104T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- BALDOR-RELIANCE Motor, 1/2 HP, 1725 rpm, 3-Phase (VNM3538)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- Baldor-Reliance General Purpose AC Motors