Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 5 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,750 Nameplate RPM
Mfr # EHM3218T
Zoro # G7146977
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3218T
- Zoro # G7146977
- UPC # 781568424582
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Length Less Shaft | 13 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 1/2 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 13.2/14/6.6 A, 184T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/8", JIC (9037-0204)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin (FS244)
- DIXON FNPT 1-1/4", Coupler 1-1/4"BR (10WF10-B)
- TOMPKINS Hydraulic Fitting-Steel24MJ BULKHEAD UNION (2700-24-24)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, VEM3709T-5, 7.5 HP, 3470 RPM, 213TC Frame, C-Face Mount, TEFC, 575 V (VEM3709T-5)
- BALDOR-RELIANCE Baldor VFSWDM3615T-E, Food Safe, IP69, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3646M, TEFC, F1 (VFSWDM3615T-E)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (JM3115)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (EM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (EM3771T)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3450 Nameplate RPM (EL3506)
- Baldor-Reliance General Purpose AC Motors