Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 3 HP, 213T Frame, 575V AC Voltage, 1,160 Nameplate RPM
Mfr # EM3704T-5
Zoro # G7057395
product price: $1,409.99
/ea
Free Shipping & Returns
$1,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,101-1,200
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3704T-5
- Zoro # G7057395
- UPC # 781568542378
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 15 5/8 in |
Shaft Length | 3 3/8 in |
Overall Length | 19 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,160, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.7 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 924455, Suction, 40 micron (ZX-924455)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3542)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3454, .25HP, 1725RPM, 3PH, 60HZ, 48, 3410M, TEAO, F1 (AOM3454)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (CWDL3504)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3713T-5, 15 HP, 3500 RPM, 215T Frame, Foot Mount, TEFC, 575 Volts (EM3713T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3710T, 7.5HP, 1755RPM, 3PH, 60HZ, 213T, 3728M, TEAO, F (AOM3710T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM31155)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (103817.00)
- Baldor-Reliance General Purpose AC Motors