Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 3 HP, 182TC Frame, 230V AC, 460V AC Voltage, 1,760 Nameplate RPM
Mfr # VEBM3611T-D
Zoro # G7055006
product price: $2,467.99
/ea
Free Shipping & Returns
$2,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
- Frame 182TC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3611T-D
- Zoro # G7055006
- UPC # 781568546017
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 19 in |
Shaft Length | 2 5/8 in |
Overall Length | 21 5/8 in |
Shaft Dia. | 1 1/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 4.2/8.4/9 A, 182TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- TB WOODS L-Jaw Coupling Hub, AL090, Aluminum, 1/2", NK (AL09012NK)
- DYNABRADE Hose Cuff, 1-1/4" Thread to 1" NonThread (96006)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2514T, 20HP, 3510RPM, 3PH, 60HZ, 254JM, 3932M, OPSB, F (EJMM2514T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3542, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3420M, TEFC, F1 (VM3542)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3702T, 2HP, 855RPM, 3PH, 60HZ, 213T, 3724M, TEAO, F1, N (AOM3702T)
- BALDOR-RELIANCE Baldor-Reliance Motor CNM3457, .33HP, 3450RPM, 3PH, 60HZ, 56C, 3410M, TENV, F1 (CNM3457)
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- Baldor-Reliance General Purpose AC Motors