Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 3 HP, 182T Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # EM3211T-5
Zoro # G7082428
product price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 3
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3211T-5
- Zoro # G7082428
- UPC # 781568118603
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Overall Length | 15 in |
Length Less Shaft | 12 1/4 in |
Shaft Length | 2 3/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 3.4 A, 182T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEL-D-MIDI (HEL-D-MIDI)
- D&D 1337mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1337)
- CARLISLE AP42 Super Blue Ribbon V-Belt (AP42)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- BALDOR-RELIANCE A 40 HP HP, 324T Frame, 230/460V Voltage, 1775 Nameplate RPM (XT3404T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (EFM3714T)
- BALDOR-RELIANCE Baldor-Reliance Motor VM3534-5, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3413M, TEFC, F1 (VM3534-5)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,765 Nameplate RPM (EM2515T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F (CEWDM23934T)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- Baldor-Reliance General Purpose AC Motors