Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 25 HP, 324T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM
Mfr # EM4111T
Zoro # G7045529
product price: $6,057.33
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,057.33
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 25
- RPM Range 1,101-1,200
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4111T
- Zoro # G7045529
- UPC # 781568103258
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 30 7/16 in |
Length Less Shaft | 25 3/16 in |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,180, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 32/64/7 A, 324T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-175 Two-Piece Clamping Collar (2C-175)
- ARO Metal Blanking Plate (119351)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (670040032)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3554T-5, 1.5HP, 1740RPM, 3PH, 60HZ, 145TC, 3532M, TENV (CEWDM3554T-5)
- BALDOR-RELIANCE Handling Motor, 1/2 HP, 1740 rpm, 3-Phase (VUHM3538)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (EM3704T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (EM3768T)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F2 (EFM2515T)
- BALDOR-RELIANCE Washdown Motor, 1 HP, 1745 rpm, 3-Phase (VEWDM3546)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT1019A (GT1019A)
- Baldor-Reliance General Purpose AC Motors