Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 20 HP, 256TC Frame, 208V AC, 230V AC, 460V AC Voltage
Mfr # CEM4106T
Zoro # G7150921
product price: $3,492.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,492.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 208V AC, 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM4106T
- Zoro # G7150921
- UPC # 781568435502
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 20 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Overall Length | 23 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 3,520, No. of Speeds 1, Voltage 208V AC, 230V AC, 460V AC, Full Load Amps 23/46/5 A, 256TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HSeries Poppet FNPT, 1/4", Coupler 1/4", BR (2HF2-B)
- DIXON Clamp 4Bolt IR, 1-1/2", 2-12/64"- 2-24/64" (BU24)
- FABTECH UPPER BALL JOINT C1500 (FTS20155)
- ALLEN BRADLEY Ac Drive 25BD2P3N114 (25B-D2P3N114)
- BALDOR-RELIANCE Motor, 1 HP, 1750 rpm, 3-Phase (EM31116)
- BALDOR-RELIANCE Baldor-Reliance Motor CTM1763T, 25HP, 1775RPM, 3PH, 60HZ, 284T, TEFC, FOOT (CTM1763T)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 7 1/2 HP, 213T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM3311T-8)
- BALDOR-RELIANCE Baldor VFSWDNM3610T-E, Food Safe, IP69, 3HP, 3500RPM, 3PH, 60HZ, 182TC, 3646M, TENV, F1 (VFSWDNM3610T-E)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (M3537)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (CEM3663T)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,505 Nameplate RPM (48ZJ89)
- Baldor-Reliance General Purpose AC Motors