Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 20, 25 HP, 284T Frame, 1,775/1,475 Nameplate RPM
Mfr # EM2531T
Zoro # G7156077
product price: $3,280.71
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,280.71
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 20, 25
- RPM Range 1,701-1,800
- Voltage 190V AC, 230V AC, 380V AC, 415V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2531T
- Zoro # G7156077
- UPC # 781568104989
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Length Less Shaft | 20 7/16 in |
Overall Length | 25 1/16 in |
Shaft Dia. | 1 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 20, 25 HP, Nameplate RPM 1,775/1,475, No. of Speeds 1, Voltage 190V AC, 230V AC, 380V AC, 415V AC, 460V AC, Full Load Amps 3/6/29/58/64 A, 284T Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow 3/4" FNPT Steel Check Valve (C1200S)
- DAYTON B45 V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (1A094)
- GUARDAIR Mid Extension Kit (MDE072A)
- TB WOODS FHP Sheave, BK60 x 3/4 (BK6034)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (VEM3665T)
- BALDOR-RELIANCE Baldor-Reliance 50 Hertz Motor, KM3454-57, 3 PH, 0.25 IP44 HP, 1425 RPM, 230/400 V, TEFC, 56C Frame (KM3454-57)
- BALDOR-RELIANCE A 7.5 HP HP, 213T Frame, 230/460V Voltage, 1770 Nameplate RPM (EM3710T-BG)
- BALDOR-RELIANCE Motor, 10HP, 1770rpm, 3PH, 60Hz, 215JM, OPSB (EJMM3313T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (CM3541)
- BALDOR-RELIANCE Handling Motor, 1 HP, 1760 rpm, 3-Phase (VEUHM3546)
- WEG WEG - 00318ET3V182JM-W22, MOTOR 3HP 4P 182/4JM WFF2 (00318ET3V182JM-W22)
- Baldor-Reliance General Purpose AC Motors