Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 2 HP, 145T Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # EM3157T-5
Zoro # G7158536
product price: $756.99
/ea
Free Shipping & Returns
$756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 2
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3157T-5
- Zoro # G7158536
- UPC # 781568138823
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 11 5/8 in |
Length Less Shaft | 9 3/8 in |
Shaft Length | 2 1/4 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 2.3 A, 145T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Air Hose, 1/4" x 250, plastic spool (HFZ14250YW)
- BRENNAN INDUSTRIES 32MJ-24Flange Straight Code 61 (1700-32-24)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9096, Pressure Line, 5 micron, Outside-In (MF0059560)
- GLOBAL G2SC-118-B Two-Piece Clamping Collar (G2SC-118-B)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM2559T-5, 125 HP, 1775 RPM, 405T Frame, Foot Mount, OPSB, 575 Volts (EM2559T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM3615T, 5HP, 1750RPM, 3PH, 60HZ, 184TC, 3643M, TEFC, F1 (CEWDM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor M3534, .33HP, 1725RPM, 3PH, 60HZ, 56, 3413M, TEFC, F1 (M3534)
- BALDOR-RELIANCE Baldor-Reliance HVAC Motor, , 3 PH, 1 HP, 208-230/460 V, 1760 RPM, OPSB, 143T Frame (EM3116T-G)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3120T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3531)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559)
- Baldor-Reliance 3-Phase AC Motors