Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 15 HP, 254T Frame, 208V AC, 230V AC, 460V AC Voltage
Mfr # CTM2333T
Zoro # G7087687
product price: $2,589.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,589.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 15
- RPM Range 1,701-1,800
- Voltage 208V AC, 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CTM2333T
- Zoro # G7087687
- UPC # 781568654309
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 22 3/16 in |
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 18 3/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208V AC, 230V AC, 460V AC, Full Load Amps 18.5/37/4 A, 254T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical BRG, Double Row, Bore 60 mm (22212-E1-XL-C3)
- MOTORMITE Power Steering Reservoir Caps Replacemen, 82726 (82726)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Blue (TU0425BU2-20)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Amber, 20 Oz., Spray Can (17064)
- BALDOR-RELIANCE Baldor-Reliance Motor CEWDM23934T, 20HP, 1765RPM, 3PH, 60HZ, 256TC, 3952M, TEFC, F (CEWDM23934T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (CEM3611T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3546T)
- BALDOR-RELIANCE Motor, 3 HP, 3450 rpm, 3-Phase (VEM3559T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1730 rpm, 3-Phase (EM31112)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 213T Frame, 208-230/460V AC Voltage, 3,475 Nameplate RPM (EM3312T)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 56C Frame, 575V AC Voltage, 3,450 Nameplate RPM (056T34F99010)
- Baldor-Reliance 3-Phase AC Motors