Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 10 HP, 215T Frame, 575V AC Voltage, 1,765 Nameplate RPM
Mfr # EM3714T-5
Zoro # G7059958
product price: $1,376.98
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$1,376.98
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 575V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3714T-5
- Zoro # G7059958
- UPC # 781568139080
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 20 1/2 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 17 1/8 in |
Shaft Dia. | 1 3/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,765, No. of Speeds 1, Voltage 575V AC, Full Load Amps 9.8 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (288423)
- DAYTON Motor, 1/3 HP, Jet Pump (5K955)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- DAYTON 4L310 V-Belt, 31" Outside Length, 1/2" Top Width, 1 Ribs (4L310)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1770 Nameplate RPM (CEM3313T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (VEM3542)
- BALDOR-RELIANCE Motor, 7.5HP, 1770rpm, 3PH, 60Hz, 213JM, TEFC (EJMM3710T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EM3154T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184JM, 3639M, OPSB, F1 (EJMM3218T)
- CENTURY MOTORS 115v 1/3hp 1725rpm Motor (GF2031L)
- Baldor-Reliance General Purpose AC Motors