Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 10 HP, 215T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # EM3714T
Zoro # G7068111
product price: $1,399.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,399.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 10
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3714T
- Zoro # G7068111
- UPC # 781568139073
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 17 1/8 in |
Shaft Length | 3 3/8 in |
Shaft Dia. | 1 3/8 in |
Overall Length | 20 1/2 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.5/25/27 A, 215T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 5 HP, 7.6A, 380-500VAC (DG1-347D6FB-C21C)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 3000psi (T56C405R02S0-01)
- PARKER GRESEN Hydraulic Check Valve, 5/8 In (LO-10-D)
- TSUBAKI Sprocket , 60 Chain Size, 45 # of Teeth (60SF45)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3611T, 3 AIR OVERHP, 1725RPM, 3PH, 60HZ, 182T, 3620M (AOM3611T)
- BALDOR-RELIANCE Baldor-Reliance Motor AOM3702T, 2HP, 855RPM, 3PH, 60HZ, 213T, 3724M, TEAO, F1, N (AOM3702T)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213T, 3733M, TEFC, F (EM3709T)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (M3455)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558T)
- BALDOR-RELIANCE Baldor-Reliance Motor EFM2515T, 20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M, OPSB, F2 (EFM2515T)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (KM3454)
- Baldor-Reliance General Purpose AC Motors