Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 1 HP, 56J Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM
Mfr # JM3115
Zoro # G7090128
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- HP 1
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 56J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JM3115
- Zoro # G7090128
- UPC # 781568113097
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 5/16 in |
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 2 7/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.6/3.2/4.2 A, 56J Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.4, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, Hand Crank, 3/8 In ID x 100 Ft (CT6100HN)
- BESTORQ Aftermarket JOHN DEERE H80159 Replacement Belt, B110 (B110)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- TIMKEN TRB Thrust Stamped Race, T101-904A1 (T101-904A1)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3554T-5, 1.5 HP, 1760 RPM, 145T Frame, Foot Mount, TEFC, 575V (EM3554T-5)
- BALDOR-RELIANCE Baldor-Reliance .33HP 1800RPM 56 Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency (EM31104)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM (EM2511T)
- BALDOR-RELIANCE Motor, 3/4 HP, 1750rpm, 56C, TEFC F1 (CDP3436)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (M3464)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 200V AC Voltage, 1,770 Nameplate RPM (EM2513T-8)
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM (182TTFCD6001)
- Baldor-Reliance General Purpose AC Motors