Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 1 HP, 143TC Frame, 230V AC, 460V AC Voltage, 1,170 Nameplate RPM
Mfr # CEM3556T
Zoro # G7057465
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 1,101-1,200
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CEM3556T
- Zoro # G7057465
- UPC # 781568541982
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 in |
Overall Length | 13 5/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 11 5/16 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,170, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 1.8/3.6/3.6 A, 143TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Browning Interchange General Units (VF4E116 1)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H10, Pressure Line, 10 micron, Outside-In (MF0058442)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- BANDO S3M-150 Timing Belt, 150-S3M-150 (150-S3M-150)
- BALDOR-RELIANCE Motor, 2 HP, 1750 rpm, 3-Phase (EM3157T-8)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3711T-5, 10 HP, 3490 RPM, 215T Frame, Foot Mount, TEFC, 575 Volts (EM3711T-5)
- BALDOR-RELIANCE Baldor-Reliance Motor, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F (AOM3607T)
- BALDOR-RELIANCE Motor, 1/4 HP, 1725 rpm, 3-Phase (M3454)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM2534T, 30HP, 3510RPM, 3PH, 60HZ, 284JM, 3948M, OPSB, F (EJMM2534T)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM2523T, 15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M, OPSB, F1 (EHM2523T)
- MARATHON 1.50 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2104 (E2104)
- Baldor-Reliance General Purpose AC Motors