Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 1 1/2 HP, 56YZ Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM
Mfr # JSM3120
Zoro # G7067089
Free Shipping & Returns
$575.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 230V AC, 460V AC
- Frame 56YZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # JSM3120
- Zoro # G7067089
- UPC # 781568206379
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 1/4 in |
Shaft Length | 1/2 in |
Overall Length | 12 3/4 in |
Shaft Dia. | 5/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2/4/4.7 A, 56YZ Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Not Applicable, Motor Mounting Position Vertical, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 90Vdc Gear Motor 31Rpm (M1125004.00)
- ARO Solenoid Air Control Valve, 24VDC (S5SS9B-1)
- D&D Timing Belt, 5M, 9 x 320mm PL, T64 (320-5M-09)
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A (DSNU-25-125-PPS-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,165 Nameplate RPM (EM3764T)
- BALDOR-RELIANCE Motor, 3 HP, 1760 rpm, 3-Phase (VEM3561)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- BALDOR-RELIANCE Speed Motor, Inverter, 3/4 HP, 1750 rpm (IDNM3542)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4316T-5, 75 HP, 1780 RPM, 365T Frame, Foot Mount, TEFC, 575 Volts (EM4316T-5)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (EM3211T)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 1 1/2 HP, 145T Frame, 460V AC Voltage, 1,755 Nameplate RPM (145TTTN16630)
- Baldor-Reliance General Purpose AC Motors