Shop All 3-Phase AC Motors
Baldor-Reliance
3-Phase AC Induction Motor, 1 1/2 HP, 145T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM
Mfr # EHM3554T
Zoro # G7130028
product price: $683.99
/ea
Free Shipping & Returns
$683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230V AC, 460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EHM3554T
- Zoro # G7130028
- UPC # 781568604168
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 1/2 in |
Overall Length | 13 5/16 in |
Length Less Shaft | 10 13/16 in |
Shaft Dia. | 7/8 in |
Description
AC Induction Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 2.3/4.6/4.64 A, 145T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Silencer, 3/4 MNPT Out, 35 Max CFM (SLCRT075)
- BLACK BULL Retractable Air Hose Reel with Auto Rewind, 50 ft. (AHAR50)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6206-2NSE9C3 (6206-2NSE9C3)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833326-51)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4103T-5, 25 HP, 1770 RPM, 284T Frame, Rigid Mount, TEFC, 575 Volts (EM4103T-5)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- BALDOR-RELIANCE Baldor-Reliance Motor VEM3555, 2HP, 3450RPM, 3PH, 60HZ, 56C, 3532M, TEFC, F1, N (VEM3555)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3211TA)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- BALDOR-RELIANCE Capacitor-Start/Run AC Induction Motor, 5 HP, 184T Frame, 230V AC Voltage, 1,735 Nameplate RPM (EL3612T)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE25-12-324TC, GP, TEFC, Rigid-C, 3 PH, 324TC, 32.7 FLA (PEWWE25-12-324TC)
- Baldor-Reliance 3-Phase AC Motors