Shop All Vector Motors
Baldor-Reliance
2Hp, 3490Rpm, 3Ph, 60Hz, 145Tc, 0526M, Tefc, F1, VECP83586T-4
Mfr # VECP83586T-4
Zoro # G5529716
original price:
$1,786.58
17% off
new price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 3490
- Frame 145TC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VECP83586T-4
- Zoro # G5529716
- UPC # 781568502662
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 3490 |
Frame | 145TC |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Plug, 3/8" 1/4"MPT, Steel (2L40)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Y Frame, 115/230V AC Voltage (048A11T2022)
- D&D 1550mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1550)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- MARATHON MOTORS Vector Motor, 2.3 lb-ft, 3/4 HP, 230/460 V (056H17F2017)
- Baldor-Reliance Vector Motors