Shop All Vector Motors
Baldor-Reliance
2Hp, 3470Rpm, 1Ph, 60Hz, 56H, 3540Lc, Odp, F1, N
Mfr # EL11317
Zoro # G5527878
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 2 HP
- Nameplate RPM 3470
- Frame 56H
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11317
- Zoro # G5527878
- UPC # 781568734810
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 2 HP |
Nameplate RPM | 3470 |
Frame | 56H |
Voltage | 115/230V |
Motor Enclosure Design | OPEN |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Repair Kit K773 (K773)
- TRITAN Tapered Roller Bearing, Cup, 1.781-in. Outside Dia., 0.475-in. Width (LM11910)
- DAYTON 4L650 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- GENTEQ Motor Mounting Base (161L113AN-G2)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 1.5Hp, 3600Rpm, 1Ph, 60Hz, 3528C, Buff (410B)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4406T-4, 150HP, 1800RPM, 3PH, 60HZ, 445T, TEFC, FOOT (ZDVSM4406T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- Baldor-Reliance Vector Motors