Shop All Vector Motors
Baldor-Reliance
2Hp, 3450Rpm, 3Ph, 60Hz, 145Tc, 3532M, Tefc, F1, CESSWDM3555T
Mfr # CESSWDM3555T
Zoro # G3294327
product price: $2,032.99
/ea
Free Shipping & Returns
$2,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 3450
- Frame 145TC
- Voltage 208-230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CESSWDM3555T
- Zoro # G3294327
- UPC # 781568512074
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 3450 |
Frame | 145TC |
Voltage | 208-230/460V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 115V Ac Explosion Proof Motor (1175-6-125-EA)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4110110000)
- LEGRIS FlowCntrl Regulator, Comp, 3/8", 1/4"P, MNPT (7065 60 14)
- SENQCIA INSPIRE SERIES C2040Ss 304 Ss Cl Sc Type ASME/ANSI Double Pitch RllrChn 1" Pitch, PK5 (C2040SSCLSC)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- MARATHON MOTORS Vector Motor, 3/4 HP, 2.28 ft-lb., 230/460V (056H17F2018)
- Baldor-Reliance Definite Purpose Motors