Shop All Vector Motors
Baldor-Reliance
2Hp, 1800Rpm, 3Ph, 60Hz, 145Tc, 3530M, Tefc, F3
Mfr # CSPM3558T
Zoro # G5530608
product price: $4,379.99
/ea
Free Shipping & Returns
$4,379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 HP
- Nameplate RPM 1800
- Frame 145TC
- Voltage 230/460V
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CSPM3558T
- Zoro # G5530608
- UPC # 781568493960
- Country of Origin United States
- Category Vector Motors
Details
HP | 2 HP |
Nameplate RPM | 1800 |
Frame | 145TC |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Muffler Assembly, 56079 (56079)
- DODGE Torque-Tamer Friction Disc, For Use With Torque-Tamer Size 70 Mechanical Clutch (096068)
- MILLENNIUM FILTER Hydraulic Filter, HYDAC-HYCON-3040345, Return Line, 20 micron (ZX-3040345)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- MARATHON MOTORS Vector Motor, 6.0 lb-ft, 1 HP, 230/460 V (145THTN6046)
- Baldor-Reliance Definite Purpose Motors