Shop All Vector Motors
Baldor-Reliance
2Hp, 1760Rpm, 3Ph, 60Hz, 182Tc, 3628M, Tenv, F1, ZDWNM3609T
Mfr # ZDWNM3609T
Zoro # G5525918
product price: $4,191.99
/ea
Free Shipping & Returns
$4,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1760
- Frame 182TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDWNM3609T
- Zoro # G5525918
- UPC # 781568200070
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1760 |
Frame | 182TC |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TENV |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT77S-024-D)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 6 inch OD (2VP60x1-5/8)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X16X12)
- FAG BEARINGS FAG 6006, Deep Groove BBear, Single Row 90Mm (6006)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F1, EM3558T-G (EM3558T-G)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEUHM3710T (VEUHM3710T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3526M, Odp, F1 (VEM3157T)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- Baldor-Reliance Definite Purpose Motors