Shop All Vector Motors
Baldor-Reliance
2Hp, 1760Rpm, 3Ph, 60Hz, 182Tc, 0624M, Tenv, F1, ZDNM3669T
Mfr # ZDNM3669T
Zoro # G3306918
original price:
$4,371.25
5% off
Free Shipping & Returns
$4,114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1760
- Frame 182TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # ZDNM3669T
- Zoro # G3306918
- UPC # 781568156681
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1760 |
Frame | 182TC |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TENV |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL-EASTMAN NYLO-SEAL 100FT 3/8IN FLEXIBLE TUBE AND HOSE (66-NF-3/8)
- TRITAN Flange Bearing, 3-Bolt, Ball, 1" Bore (UCFB205-16A)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCR63213, Pressure Line, 10 micron, Outside-In (MF0059280)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSCP4110T, 40HP, 1800RPM, 3PH, 60HZ, 324T, TEFC, FOOT (ZDVSCP4110T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- Baldor-Reliance Vector Motors