Shop All Vector Motors
Baldor-Reliance
2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, B, VEBM3558-S
Mfr # VEBM3558-S
Zoro # G3298612
original price:
$1,912.50
5% off
new price: $1,800.99
/ea
Free Shipping & Returns
$1,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1755 1/MIN IP22 IC41
- Frame 56C
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEBM3558-S
- Zoro # G3298612
- UPC # 781568810460
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1755 1/MIN IP22 IC41 |
Frame | 56C |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Filter Regulator LFR-3/8-D-MIDI (LFR-3/8-D-MIDI)
- DAYTON Current Relay, 115/230V (211-100-1002)
- DAYTON Motor Dual Run Cap, 50/7.5 MFD, 440V, Round (2MEK3)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V (145THTR5326)
- Baldor-Reliance Definite Purpose Motors