Shop All Vector Motors
Baldor-Reliance
2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5
Mfr # VEM3558-5
Zoro # G3309657
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1755
- Frame 56C
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VEM3558-5
- Zoro # G3309657
- UPC # 781568810712
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1755 |
Frame | 56C |
Voltage | 575V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator/Lubricator, 201 cfm (C38451-610)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 30 Gal, Horiz (1TZZ5)
- SMC Inline Reed 2 Wire Band, 24VDC, 100VAC (D-C73)
- SMC Valve, Plug In Terminal, 2 Position, 24VDC (SY3140-5FU)
- BALDOR-RELIANCE .75Hp, 3600Rpm, 1Ph, 60Hz, 3524C, Dental Lath (LPL75)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4104T, 30HP, 1800RPM, 3PH, 60HZ, 286TC, TEFC, FOOT (ZDVSM4104T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3532M, Tefc, F1, EJMM3610T-G (EJMM3610T-G)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- Baldor-Reliance Definite Purpose Motors