Shop All Vector Motors
Baldor-Reliance
2Hp, 1755Rpm, 3Ph, 60Hz, 145Jm, 3538M, Tefc, F1
Mfr # JMFSWDM3558T-E
Zoro # G5525671
product price: $2,800.99
/ea
Free Shipping & Returns
$2,800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1755
- Frame 145JM
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # JMFSWDM3558T-E
- Zoro # G5525671
- UPC # 781568878767
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1755 |
Frame | 145JM |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | H |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUID FILM Corrosion Inhibitor, 1 gal. (ACA)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 17 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (2H602)
- BUCHER HYDRAULICS Hydraulic Gear Pump, Cast Iron, 3.82 in.L (AP100/4.3D880)
- KOYO Needle Roll Brg, 202816, 1 1/4in Bore, Open (HJ-202816)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, VECP3661T (VECP3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3587T-5, 2HP, 1750RPM, 3PH, 60HZ, 145TC, 0535M, TEBC, F1 (IDM3587T-5)
- Baldor-Reliance Vector Motors