Shop All Vector Motors
Baldor-Reliance
2Hp, 1750Rpm, Dc, 145Tc, 3548P, Tefc, F1, CDPWD3585
Mfr # CDPWD3585
Zoro # G3309587
Free Shipping & Returns
$3,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 HP
- Nameplate RPM 1750
- Frame 145TC
- Voltage 180V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CDPWD3585
- Zoro # G3309587
- UPC # 781568133897
- Country of Origin United States
- Category Vector Motors
Details
HP | 2 HP |
Nameplate RPM | 1750 |
Frame | 145TC |
Voltage | 180V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR MST BUSHING - DIRECT BORE (Q1 2 1/16)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.35 inch OD (2B40SH)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, SS (SP-16-ST)
- BOSTON GEAR Rack, Steel, 5 Pitch (L522-6)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tz, 3642M, Tefc, F1 (EGDM3615T)
- BALDOR-RELIANCE 7.5Kw, 3490Rpm, 3Ph, 60Hz, D132S, 3728M, Tefc (EMM3711)
- Baldor-Reliance Definite Purpose Motors