Shop All Vector Motors
Baldor-Reliance
2Hp, 1750Rpm, Dc, 143Tc, 3548P, Tefc, F1, N
Mfr # CDPT3585
Zoro # G3291210
original price:
$5,072.50
5% off
new price: $4,774.99
/ea
Free Shipping & Returns
$4,774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 2 HP
- Nameplate RPM 1750
- Frame 143TC
- Voltage 180V
- Motor Enclosure Design TEFC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CDPT3585
- Zoro # G3291210
- UPC # 781568133781
- Country of Origin United States
- Category Vector Motors
Details
HP | 2 HP |
Nameplate RPM | 1750 |
Frame | 143TC |
Voltage | 180V |
Motor Enclosure Design | TEFC |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 32 Grooves (32LH100)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- PERMCO CP124 Clutch Pumps - Bracket w/Type K 8 Groove Clutch, 2.48 CID, 29 GPM, 2500 PSI, 2 bolt A, CW (252272)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- Baldor-Reliance Definite Purpose Motors