Shop All Vector Motors
Baldor-Reliance
2Hp, 1750Rpm, 3Ph, 60Hz, 145Ty, 3528M, Tefc, F3
Mfr # EBM3558T-D
Zoro # G3298868
product price: $1,969.99
/ea
Free Shipping & Returns
$1,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1750
- Frame 145TY
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EBM3558T-D
- Zoro # G3298868
- UPC # 781568538302
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1750 |
Frame | 145TY |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AC)
- DIXON Male to Automotive Plug, (M)NPT, 3/8, Steel (J3M2)
- ZORO SELECT Straight Double Bolt or Band, 3 in Hose I.D, 3 in Thread (3LZ98)
- FESTO Exhaust Air Flow Control Valve GRE-1/2-NPT (GRE-1/2-NPT)
- BALDOR-RELIANCE 1.5Kw, 1755Rpm, 3Ph, 60Hz, D90L, 3528M, Tefc, B (EMM3558)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 143Tc, 3524M, Tenv, F1, CEWDM3546T (CEWDM3546T)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, CESSWDM3554T (CESSWDM3554T)
- Baldor-Reliance Definite Purpose Motors