Shop All Vector Motors
Baldor-Reliance
2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T
Mfr # VESSWDM3558T
Zoro # G5527500
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1750
- Frame 145TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # VESSWDM3558T
- Zoro # G5527500
- UPC # 781568778715
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1750 |
Frame | 145TC |
Voltage | 230/460V |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing Set, 1.187-in. Bore Dia., 2.53-in. Outside Dia., 0.84-in. Width (M86649/10)
- TRITAN Radial Ball Bearing, PS, 0.75In Bore Dia (1635 2RS PRX)
- TRITAN Bearings, 8.00mm Bore Dia., 27,000 RPM (L1680 DD SRL)
- SKF SKF 22324 CC W33, Spherical Roller Bearings (22324 CC W33)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 20Hp, 3510Rpm, 3Ph, 60Hz, 254T, 3928M, Opsb, F1, EM2514T-G (EM2514T-G)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213T, 3728M, Opsb, F1, EM3312T-G (EM3312T-G)
- BALDOR-RELIANCE 75Hp, 1775Rpm, 3Ph, 60Hz, 365T, 4462M, Opsb, F1, EM2551T-G (EM2551T-G)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T-G (EM4115T-G)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- Baldor-Reliance Definite Purpose Motors