Shop All Vector Motors
Baldor-Reliance
2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, IDVSWDM3558T
Mfr # IDVSWDM3558T
Zoro # G3292306
product price: $2,422.99
/ea
Free Shipping & Returns
$2,422.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1750
- Frame 145TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # IDVSWDM3558T
- Zoro # G3292306
- UPC # 781568301135
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1750 |
Frame | 145TC |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- D&D Belt, VS, 1.187 x 34.4in OC (1922V338)
- LEGACY Flexzilla® HFZ3850YW2 3/8"x50' 300 PSI Hybrid Polymer All Weather Air Hose (HFZ3850YW2)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EHM3611T (EHM3611T)
- BALDOR-RELIANCE 7.5Hp, 1730Rpm, 1Ph, 60Hz, 213T, 3740Lc, Tefc (FDL3733TM)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- Baldor-Reliance Vector Motors