Shop All Vector Motors
Baldor-Reliance
2Hp, 1730Rpm, 1Ph, 60Hz, 56Hz, 3528Lc, Tefc, F1
Mfr # L3516TM
Zoro # G5529600
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design L
- HP 2 HP
- Nameplate RPM 1740
- Frame 56HZ
- Voltage 208-230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # L3516TM
- Zoro # G5529600
- UPC # 781568112359
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | L |
HP | 2 HP |
Nameplate RPM | 1740 |
Frame | 56HZ |
Voltage | 208-230V |
Motor Enclosure Design | TEFC |
Phase | Single |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 3/4"-14 Thread Size, 60 Series (BH6-61)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081703, Pressure Line, 3 micron, Outside-In (MF0576056)
- B B MANUFACTURING 14XL-PS8A, Timing Pulley Stock, Aluminum (14XL-PS8A)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 7.75 inch OD (4B74SK)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3742M, Opsb, F1, EM3313T-G (EM3313T-G)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 50Hp, 1185Rpm, 3Ph, 60Hz, 365Tc, Te (CECP4312T)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, VESSWDM3558T (VESSWDM3558T)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 30Hp, 1775Rpm, 3Ph, 60Hz, 286T, 4060M, Opsb, F1, EM2535T-G (EM2535T-G)
- MARATHON MOTORS Vector Motor, 3 HP, 9 ft.-lb., 230/460V (182THFW7729)
- Baldor-Reliance Definite Purpose Motors