Shop All Vector Motors
Baldor-Reliance
2Hp, 1680Rpm, 3Ph, 60Hz, 145T, 3528M, Tefc, F3
Mfr # WDM3558TP
Zoro # G5523002
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design D
- HP 2 HP
- Nameplate RPM 1680
- Frame 145T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # WDM3558TP
- Zoro # G5523002
- UPC # 781568309230
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | D |
HP | 2 HP |
Nameplate RPM | 1680 |
Frame | 145T |
Voltage | 230/460V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- SKF SKF 311, Max Type Ball Brgs, SKF 311 (311)
- SUPCO Molded Cogged V Belt, AX45 (AX45)
- SPEEDAIRE Compressor, Air, 5.5 HP (4B241)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T)
- BALDOR-RELIANCE 1.5Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3424M, Open, F1, JM3120 (JM3120)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EHM3311T (EHM3311T)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDM3661T-5, 3HP, 1760RPM, 3PH, 60HZ, 182TC, 0628M, TEBC, F1 (ZDM3661T-5)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 184T, 3630M, Tefc, F1, EM3613T-5 (EM3613T-5)
- Baldor-Reliance Definite Purpose Motors