Shop All Vector Motors
Baldor-Reliance
2Hp, 1445Rpm, 3Ph, 50Hz, 145T, 3528M, Tefc, F1
Mfr # EM3558T-57
Zoro # G3338497
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design B
- HP 2 HP
- Nameplate RPM 1445 1/MIN
- Frame 145T
- Voltage 230/400V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3558T-57
- Zoro # G3338497
- UPC # 781568811757
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 2 HP |
Nameplate RPM | 1445 1/MIN |
Frame | 145T |
Voltage | 230/400V |
Motor Enclosure Design | TEFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC/DC Gearmotor, 24 rpm, 115V, Open Vented (1LPZ8)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- NTN NTN 6207N, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207N)
- FERNCO DONUT 2X1.5"" COMPRESSION (P22U-139)
- BALDOR-RELIANCE 150Hp, 1785Rpm, 3Ph, 60Hz, 445T, Tefc, F1, ECP84406T-5 (ECP84406T-5)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSM4400T-4, 100HP, 1800RPM, 3PH, 60HZ, 405T, TEFC, FOOT (ZDVSM4400T-4)
- Baldor-Reliance Vector Motors