Shop All Vector Motors
Baldor-Reliance
2Hp, 1175Rpm, 3Ph, 60Hz, 213, 3644M, Tefc, F1, N
Mfr # EM3712
Zoro # G3292671
original price:
$2,082.50
5% off
new price: $1,960.99
/ea
Free Shipping & Returns
$1,960.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design A
- HP 2 HP
- Nameplate RPM 1175
- Frame 213
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM3712
- Zoro # G3292671
- UPC # 781568783887
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 2 HP |
Nameplate RPM | 1175 |
Frame | 213 |
Voltage | 230/460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (12G-12FJX90M XBULK)
- DODGE 209 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/4 in Bore (124933)
- 3M Front Endplate 30326, 1 bag/pk (30326)
- WEG 00156OS3EJPR56J-S, 1.5 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00156OS3EJPR56J-S)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 1.5Hp, 1725Rpm, 1Ph, 60Hz, 56H, 3540Lc, Open, F, ERL1319A (ERL1319A)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56C, 3532M, Tefc, F1, N, VEM3559-5 (VEM3559-5)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 215, 3642M, Tefc, F1, N (EM3707)
- Baldor-Reliance Vector Motors