Shop All Vector Motors
Baldor-Reliance
25Hp, 3520Rpm, 3Ph, 60Hz, 284Tsc, Tefc, F1, CECP84107T-4
Mfr # CECP84107T-4
Zoro # G5524910
product price: $6,664.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,664.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 25 HP
- Nameplate RPM 3520
- Frame 284TSC
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CECP84107T-4
- Zoro # G5524910
- UPC # 781568351567
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 25 HP |
Nameplate RPM | 3520 |
Frame | 284TSC |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.25 In Id X 1.1875 In W (33225)
- RULAND Acme Threaded Collar, 1/2"-10 Acme, Steel, OD 1 1/8", ATSP-8-10-F (ATSP-8-10-F)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP676W)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- BALDOR-RELIANCE 3Hp, 1725Rpm, 1Ph, 60Hz, 184T, 3634Lc, Tefc, F1, L3609TM (L3609TM)
- BALDOR-RELIANCE 1Hp, 1745Rpm, 3Ph, 60Hz, 56C, 3524M, Tenv, F1, N, IDVSWDM3546 (IDVSWDM3546)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- BALDOR-RELIANCE 25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G (EM4103T-G)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- MARATHON MOTORS Vector Motor, 1/4 HP, .75 lb-ft, 230/460V (056H17T2001)
- Baldor-Reliance Vector Motors