Shop All Vector Motors
Baldor-Reliance
25Hp, 3520/2930Rpm, 3Ph, 60Hz, 284Tsc, Xpfc
Mfr # CDRX282524T
Zoro # G5521666
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,001.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 25 HP
- Nameplate RPM 3520//2930
- Frame 284TSC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldor-Reliance
- MFR # CDRX282524T
- Zoro # G5521666
- UPC # 781568918821
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 25 HP |
Nameplate RPM | 3520//2930 |
Frame | 284TSC |
Voltage | 230/460V |
Motor Enclosure Design | XPFC |
Phase | Three |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Set, Compressor Pump Gasket (Z10957)
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- MOBIL Mobil Hydraulic Machine Oil, DTE FM 32, H1 Food Hydraulic, SAE Grade 10, 5 gal Pail (105764)
- GATES Poly Chain GT Carbon Belts, 8MGT-1120-12 (8MGT-1120-12)
- BALDOR-RELIANCE 3Hp, 1755Rpm, 3Ph, 60Hz, 182Tc, 0632M, Tefc, F1, CECP83661T-4 (CECP83661T-4)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- BALDOR-RELIANCE 7.5Hp, 3450Rpm, 3Ph, 60Hz, 213Tc, 3646M, Tefc (VEM3709T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- MARATHON MOTORS Marathon General Purpose Three Phase ODP Motor, 3 HP, 1770 RPM, 230/460V, ODP, 182T Frame (GT0010A)
- Baldor-Reliance Definite Purpose Motors