Shop All Vector Motors
Baldor-Reliance
25Hp, 3515Rpm, 3Ph, 60Hz, 256Tc, 3938M, Opsb, F
Mfr # CEM2516T
Zoro # G5521009
product price: $3,899.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,899.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 3515
- Frame 256TC
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CEM2516T
- Zoro # G5521009
- UPC # 781568541760
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 3515 |
Frame | 256TC |
Voltage | 230/460V |
Phase | Three |
Motor Enclosure Design | OPSB |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6307ZZ, RadialDeep Groove Ball Bearing 35 Mm Id X 80 Mm Od X 21 Mm W Double Shielded (6307ZZ)
- GATES XPA1582 Metric V-Belt, 1582mm Outside Length, 13mm Top Width, 1 Ribs (XPA1582)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- MAXIM Hyd Cylinder, 3 In Bore, 10 In Stroke (218-336)
- BALDOR-RELIANCE 7.5Hp, 3510Rpm, 3Ph, 60Hz, 213Tc, 0732M, Tefc, CECP3769T (CECP3769T)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDVSM2334T, 20HP, 1800RPM, 3PH, 60HZ, 256TC, TEFC, FOOT (IDVSM2334T)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- MARATHON MOTORS Vector Motor, 1 HP, 3 ft.-lb., 230/460V (056H17F2022)
- Baldor-Reliance Definite Purpose Motors