Shop All Vector Motors
Baldor-Reliance
25Hp, 1775Rpm, 3Ph, 60Hz, 286T, 1050M, Open, F1
Mfr # EM2531T-CI
Zoro # G3298840
product price: $4,129.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,129.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 1775
- Frame 286T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2531T-CI
- Zoro # G3298840
- UPC # 781568521656
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 1775 |
Frame | 286T |
Voltage | 230/460V |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 7.5"O.D. (1VP75-1-3/8)
- FLEXI HINGE Check Valve, 2-1/2", Carbon Steel, MPT I/O (H2.5-502M-1320)
- D&D 1800mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1800)
- DAYTON 5L770 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (5L770)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 15Hp, 3500Rpm, 3Ph, 60Hz, 215T, 3734M, Opsb, F1, EM3314T-G (EM3314T-G)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE .5Hp, 1750Rpm, Dc, 56C, 3336P, Tenv, F1, N, CDPT3326 (CDPT3326)
- BALDOR-RELIANCE 7.5Hp, 1765Rpm, 3Ph, 60Hz, 213T, 0740M, Tefc, F, ECP83770T-4 (ECP83770T-4)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- Baldor-Reliance Vector Motors