Shop All Vector Motors
Baldor-Reliance
25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-G
Mfr # EM4103T-G
Zoro # G3312999
product price: $4,901.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,901.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 1775
- Frame 284T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4103T-G
- Zoro # G3312999
- UPC # 781568546062
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 1775 |
Frame | 284T |
Voltage | 230/460V |
Ins. Class | H |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1200-5M-25, Timing Belt, Neoprene, Fiberglass (1200-5M-25)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- TRITAN Needle Brg, Drawn Cup, Bore 0.591 In. (HK1516)
- FOSTER Manual Industrial Socket, 1/4"FPT, SS303 (3003S/S)
- BALDOR-RELIANCE .75Hp, 1725Rpm, 1Ph, 60Hz, 56, 3524L, Tefc, F1 (IR3507M)
- BALDOR-RELIANCE 30Hp, 1760Rpm, 3Ph, 60Hz, 286T, 1056M, Tefc, F1, EM4104T-G (EM4104T-G)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 184, 3532M, Tefc, F1, N (EM3610)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F1, CEM3542-BG (CEM3542-BG)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 3948M, Opsb, F1, EHM2523T-8 (EHM2523T-8)
- BALDOR-RELIANCE .5Hp, 1425Rpm, 1Ph, 50Hz, 48, 3428L, Tefc, F1 (L3409-50)
- Baldor-Reliance Vector Motors