Shop All Vector Motors
Baldor-Reliance
25Hp, 1775Rpm, 3Ph, 60Hz, 284T, 1054M, Tefc, F1, EM4103T-8
Mfr # EM4103T-8
Zoro # G3309377
product price: $5,078.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,078.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 1775
- Frame 284T
- Voltage 200V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM4103T-8
- Zoro # G3309377
- UPC # 781568118276
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 1775 |
Frame | 284T |
Voltage | 200V |
Phase | Three |
Ins. Class | F |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- DONALDSON Clamp, U-Bolt 6 In (152 Mm) (P207667)
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Red (HZR02525-50-G)
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3526M, Odp, F1, N (VEM31157)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, B (VEBM3558)
- BALDOR-RELIANCE 2Hp, 1750Rpm, 3Ph, 60Hz, 145Tc, 3528M, Tefc, F1, CESSWDM3558T (CESSWDM3558T)
- BALDOR-RELIANCE 3Hp, 1765Rpm, 3Ph, 60Hz, 182Jm, 3630M, Opsb, F1, EJMM3211T (EJMM3211T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDNM3534, .33HP, 1725RPM, 3PH, 60HZ, 56C, 3513M, TENV, F1 (IDNM3534)
- Baldor-Reliance Vector Motors