Shop All Vector Motors
Baldor-Reliance
25Hp, 1770Rpm, 3Ph, 60Hz, 284T, Tefc, F1, ECP84103T-4
Mfr # ECP84103T-4
Zoro # G5525312
product price: $5,133.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,133.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 25 HP
- Nameplate RPM 1770
- Frame 284T
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ECP84103T-4
- Zoro # G5525312
- UPC # 781568196625
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 25 HP |
Nameplate RPM | 1770 |
Frame | 284T |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-897)
- AAON Motor, 3/4 HP, 208-230V (R1746B)
- MI-T-M Pilot Igniter Assembly (44-0074)
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- BALDOR-RELIANCE .5Hp/1725Rpm/1Ph/Open/Nema 56 (RL1304A277)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE .75Hp, 1750Rpm, 3Ph, 60Hz, 56C, 3516M, Tefc, F3, VEBM3542-D (VEBM3542-D)
- BALDOR-RELIANCE Baldor-Reliance Motor ZDVSNM2238T, 10HP, 1800RPM, 3PH, 60HZ, 254TC, TENV, FOOT (ZDVSNM2238T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE .25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1 (CHC3413A)
- BALDOR-RELIANCE 50Hp, 1775Rpm, 3Ph, 60Hz, 326T, 1272M, Tefc, F1, EM4115T (EM4115T)
- Baldor-Reliance Definite Purpose Motors