Shop All Vector Motors
Baldor-Reliance
25Hp, 1770Rpm, 3Ph, 60Hz, 284T, 4050M, Opsb, F1, EM2531T-BG
Mfr # EM2531T-BG
Zoro # G3306489
product price: $4,378.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,378.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 1775
- Frame 284T
- Voltage 230/460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2531T-BG
- Zoro # G3306489
- UPC # 781568720226
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 1775 |
Frame | 284T |
Voltage | 230/460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- GLOBAL G2SC-131-SS Two-Piece Clamping Collar (G2SC-131-SS)
- TRITAN Taper-Lock Bushing, 1in.Bore dia., 2.3in.L (1610 X 1)
- LDI INDUSTRIES Pressure/Vacuum Breather, 3/8-18, 2.16 H (PRV201-03)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213T, 3734M, Opsb, F, EM3311T-G (EM3311T-G)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0936M, Open, F1 (EM2513T-CI)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F1, N, VEM3558-5 (VEM3558-5)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE Baldor-Reliance Motor CHC545A, 1HP, 1700RPM, 1PH, 60HZ, 56, 1924C, TEAO, F1, N (CHC545A)
- BALDOR-RELIANCE 10Hp, 1760Rpm, 3Ph, 60Hz, 215Tc, 0748M, Tefc, F, CECP3774T (CECP3774T)
- BALDOR-RELIANCE 15Hp, 1180Rpm, 3Ph, 60Hz, 284T, 4038M, Opsb, F1, EM2524T-G (EM2524T-G)
- Baldor-Reliance Definite Purpose Motors