Shop All Vector Motors
Baldor-Reliance
25Hp, 1770Rpm, 3Ph, 60Hz, 284T, 4050M, Opsb, F1, EM2531T-5G
Mfr # EM2531T-5G
Zoro # G3298046
product price: $4,309.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,309.99
Free 30-Day Returns
Key Features
- Motor Design A
- HP 25 HP
- Nameplate RPM 1770
- Frame 284T
- Voltage 575V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM2531T-5G
- Zoro # G3298046
- UPC # 781568717660
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | A |
HP | 25 HP |
Nameplate RPM | 1770 |
Frame | 284T |
Voltage | 575V |
Ins. Class | H |
Motor Enclosure Design | OPSB |
Phase | Three |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Stumpy Spout Lid, w/1 In Outlet, Blue (100502)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1251438, Pressure Line, 10 micron, Outside-In (MF0060059)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- BALDOR-RELIANCE 60Hp, 1775Rpm, 3Ph, 60Hz, 364T, 4278M, Opsb, F1, EM2547T-G (EM2547T-G)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE 2Hp, 3450Rpm, 3Ph, 60Hz, 56J, 3526M, Tefc, F1, N, JEWDM3555 (JEWDM3555)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Jm, 3622M, Opsb, F1, EJMM3212T (EJMM3212T)
- BALDOR-RELIANCE 40Hp, 1770Rpm, 3Ph, 60Hz, 324T, 4064M, Opsb, F1, EM2539T (EM2539T)
- BALDOR-RELIANCE 15Hp, 1765Rpm, 3Ph, 60Hz, 254T, 0944M, Tefc, F1, EM2333T-5G (EM2333T-5G)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- Baldor-Reliance Vector Motors