Shop All Vector Motors
Baldor-Reliance
25Hp, 1750Rpm, 3Ph, 60Hz, 2162C, Tefc, Foot
Mfr # ZDFRPM21254C
Zoro # G5531439
product price: $10,525.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,525.99
Free 30-Day Returns
Key Features
- HP 25 HP
- Nameplate RPM 1780
- Frame FL2162C
- Voltage 460V
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ZDFRPM21254C
- Zoro # G5531439
- UPC # 781568468562
- Country of Origin United States
- Category Vector Motors
Details
HP | 25 HP |
Nameplate RPM | 1780 |
Frame | FL2162C |
Voltage | 460V |
Phase | Three |
Ins. Class | H |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 48 Frame (048S17D2017)
- POWERDRIVE 1" Sheave 8.25" OD (AK84-1)
- WEG Air Compressor Motor, 3/4 HP, Frame W56 (13444696)
- DODGE Couplings/Flex Clutch, PX80 TAPER-LOCK FLG ASSY 2012 (PX80 TAPER-LOCK FLG ASSY 2012)
- BALDOR-RELIANCE .33/.17Hp, 3450/1725Rpm, 1Ph, 60Hz, 3528L, 380WCT (380WCT)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM3661T, 3HP, 1760RPM, 3PH, 60HZ, 184TC, 0628M, TEBC, F1 (IDM3661T)
- BALDOR-RELIANCE Baldor-Reliance Motor IDM2333T, 15HP, 1765RPM, 3PH, 60HZ, 256TC, 0936M, TEBC, F (IDM2333T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE .75 Sfa 8.3/4.15Hp, 1755Rpm, 1Ph, 60Hz (EL11307M)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- WEG WEG - 00536ET3ER184TC-W22, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ER184TC-W22)
- Baldor-Reliance Vector Motors