Shop All Vector Motors
Baldor-Reliance
.25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, ERL1203A
Mfr # ERL1203A
Zoro # G5524299
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Nameplate RPM 1725
- Frame 48
- Voltage 115/230V
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # ERL1203A
- Zoro # G5524299
- UPC # 781568848586
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.25 HP |
Nameplate RPM | 1725 |
Frame | 48 |
Voltage | 115/230V |
Phase | Single |
Ins. Class | F |
Motor Enclosure Design | OPEN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Connector Links For Standard Roller Chains 80Cl: 80 Chain Size, 131566 (131566)
- LUBRIPLATE 630-Aa, 36 3/8 Oz Tubes, White Lithium Nlgi No. 1 General Purpose Grease (L0067-079)
- LOCTITE Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM) (299175)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80VCB46 (453DS80VCB46)
- BALDOR-RELIANCE 2Hp, 1755Rpm, 3Ph, 60Hz, 56C, 3528M, Tefc, F3, N, VEUHM3558 (VEUHM3558)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 213, 3632M, Tefc, F1, N (EM3703)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 145T, 3532M, Tefc, F1, EM3559T-G (EM3559T-G)
- MARATHON MOTORS Vector Motor, 1/4 HP, .76 ft.-lb., 230V (056H17T2012)
- Baldor-Reliance Vector Motors