Shop All Vector Motors
Baldor-Reliance
.25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203
Mfr # EL11203
Zoro # G3292297
product price: $535.99
/ea
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25 HP
- Nameplate RPM 1725
- Frame 48
- Voltage 115/230V
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EL11203
- Zoro # G3292297
- UPC # 781568731703
- Country of Origin United States
- Category Vector Motors
Details
HP | 0.25 HP |
Nameplate RPM | 1725 |
Frame | 48 |
Voltage | 115/230V |
Phase | Single |
Motor Enclosure Design | OPEN |
Ins. Class | F |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- BANDO 1626 mm Outside Length, 13 mm Top Width, 1 Ribs (4L640)
- EZO Ball Bearing, 0.1875in Dia, 109lb, Shielded (SRW3ZZA3MC3SRL)
- DYNABRADE CONTACT ARM ASSY 1/2"x24" (DB11218)
- BALDOR-RELIANCE 7.5Hp, 1180Rpm, 3Ph, 60Hz, 254T, 3950M, Opsb, F, EM2506T-G (EM2506T-G)
- BALDOR-RELIANCE 20Hp, 1765Rpm, 3Ph, 60Hz, 256T, 0946M, Open, F1 (EM2515T-CI)
- BALDOR-RELIANCE 3Hp, 1760Rpm, 3Ph, 60Hz, 182T, 3632M, Tefc, F1, EM3611T-G (EM3611T-G)
- BALDOR-RELIANCE 7.5Hp, 1770Rpm, 3Ph, 60Hz, 213Tc, 3738M, Tefc, VEM3710T (VEM3710T)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- BALDOR-RELIANCE 15Hp, 1450Rpm, 3Ph, 50Hz, 254T, 0948M, Tefc, F1 (EM2333T-58)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- Baldor-Reliance Vector Motors