Shop All Vector Motors
Baldor-Reliance
.25Hp, 1700Rpm, 1Ph, 60Hz, 48Z, 3414C, Teao, F1
Mfr # CHC3413A
Zoro # G3308902
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design N
- HP 0.25 HP
- Nameplate RPM 1700
- Frame 48Z
- Voltage 115/230V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # CHC3413A
- Zoro # G3308902
- UPC # 781568121399
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | N |
HP | 0.25 HP |
Nameplate RPM | 1700 |
Frame | 48Z |
Voltage | 115/230V |
Phase | Single |
Ins. Class | B |
Motor Enclosure Design | TEAO |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR WormGear, 6DP, 14.5PA, 20Teeth, RH, Bronze (GB1077A)
- MILTON P Style 3/8" Body Automotive Coupler, 3/8" FNPT, PK5 (1805)
- DAYTON Pillow Block Bearing, Ball, 2-15/16" Bore (3FDD4)
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L (2CNN7)
- BALDOR-RELIANCE 5Hp, 3450Rpm, 3Ph, 60Hz, 182Tc, 3544M, Open, F1 (VEM3212T)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3642M, Tefc, F1, EM3615T-G (EM3615T-G)
- BALDOR-RELIANCE 40Hp, 1775Rpm, 3Ph, 60Hz, 324T, 1254M, Tefc, F1, EM4110T-BG (EM4110T-BG)
- BALDOR-RELIANCE 1.5Hp, 3450Rpm, 3Ph, 60Hz, 143T, 0524M, Tefc, F, ECP3583T (ECP3583T)
- BALDOR-RELIANCE 10Hp, 1770Rpm, 3Ph, 60Hz, 215T, 3752M, Tefc, F1, EM3714T-G (EM3714T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EM3218T-G (EM3218T-G)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184Tc, 3642M, Tefc, F1, VEUHM3615T (VEUHM3615T)
- Baldor-Reliance Vector Motors