Shop All Vector Motors
Baldor-Reliance
250Hp, 3570Rpm, 3Ph, 60Hz, 449Ts, Tefc, F1
Mfr # EM44252T-4
Zoro # G5521849
product price: $42,744.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$42,744.99
Free 30-Day Returns
Key Features
- Motor Design B
- HP 250 HP
- Nameplate RPM 3570
- Frame 449TS
- Voltage 460V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldor-Reliance
- MFR # EM44252T-4
- Zoro # G5521849
- UPC # 781568788004
- Country of Origin United States
- Category Vector Motors
Details
Motor Design | B |
HP | 250 HP |
Nameplate RPM | 3570 |
Frame | 449TS |
Voltage | 460V |
Ins. Class | F |
Phase | Three |
Motor Enclosure Design | TEFC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-103 (125153 NSTU-SC-103)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1612 OH)
- MARS Oval Run Capacitor, 5Mfd, 440V, Ms12929 (12929)
- DDS Shaft Seal, 25 x 37 x 7 mm., Nitrile Rubber (253707TC)
- BALDOR-RELIANCE 10Hp, 1460Rpm, 3Ph, 50Hz, 215T, 3752M, Tefc, F1 (EM3714T-58)
- BALDOR-RELIANCE .33Hp, 1740Rpm, 1Ph, 60Hz, 48, 3418Lc, Odp, F1 (EL11206)
- BALDOR-RELIANCE 1Hp, 1760Rpm, 3Ph, 60Hz, 143T, 3520M, Opsb, F1, EHM3116T-8 (EHM3116T-8)
- BALDOR-RELIANCE 10Hp, 3490Rpm, 3Ph, 60Hz, 215Jm, 3728M, Tefc, F, EJMM3711T (EJMM3711T)
- BALDOR-RELIANCE 1Hp, 1750Rpm, Dc, 56C, 3435P, Tefc, F1, N, CDPT3445 (CDPT3445)
- BALDOR-RELIANCE 3Hp, 3450Rpm, 3Ph, 60Hz, 56H, 3532M, Tefc, F1, N, EM3559 (EM3559)
- MARATHON MOTORS Vector Motor, 4.5 lb-ft, 1 HP, 230/460 V (145THTR5326)
- Baldor-Reliance Definite Purpose Motors